NSHM- 1/2" impact screwdriver sockets for 6-points metric-size hexagon hollow screws
Square drive adapter | 1/2 '' |
---|---|
Length | 75 mm |
Imprint size | 17 mm |
Logistic Weight | 177 g |
---|---|
Packaged dimensions (D x W x H) | 76x26x26 mm |
Package weight | 177 g |
Square drive adapter | 1/2 '' |
Length | 75 mm |
Imprint size | 17 mm |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days