"WERA 066634 871/1 BIT TORQ SET 1/4""/32 EXTRA TOUGH"
Torq-Set Mplus bit
See technical informationSee documentsReferences
Wera:05066634001
Rubix:2518064
EAN:4013288033154



Documents
Product details : "WERA 066634 871/1 BIT TORQ SET 1/4""/32 EXTRA TOUGH"
High quality bits for TORQ-SET® screws. The stronger flanks – when compared with the conventional TORQ-SET profile – result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head
Torq-Set Mplus bit, 11 mm, 32 mm
Strengths
•For TORQ-SET® screws
•Ductile and tough for hard materials
•Mplus for more breaking torque and longer service life
•Ductile and tough for hard materials
•Mplus for more breaking torque and longer service life
Technical specifications
Attributes
| Imprint size | 11 mm |
|---|---|
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Delivery usually within ( 5 ) days