Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
5 series heavy duty ring spanners
References
stahlwille:
42020024
rubix:
2536103
ean:
4018754023394
Technical specifications
Opening
38
Length
555
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
41
x
38
x
182
mm
Logistic Weight
381
g
Opening
38
Length
555
mm
Weight
381
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.28
excl. VAT
/
Each
£
47.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE RED R09100070 7MM COMBINATION SPANNER
GEDORE 6 19X22 DOUBLE OPEN ENDED SPANNER MM
BAHCO 28M-11 DOUBLE END SOCKET WRENCH
BAHCO 8069 C IP ADJUSTABLE WRENCH 4IN
FACOM ANG.SOCK.WREN 75.34
STAHLWILLE 02200013 3/8 INCH DRIVE X 13MM CROW FOOT SPANNER
FACOM 39.1/2 SHORT COMB
FACOM 467.32SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 32MM
STAHLWILLE 40082525 COMBINATION SPANNER 25MM
FACOM FLARE NUT WRE 70A.8
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
STAHLWILLE 01500024 1/4 INCH DRIVE X 3/8 AF CROW FOOT
467BR.8 RAPID RATCHET COMBINATION SPANNER 8MM
ROEBUCK UNIWRENCH 17MM SPANNER EU
SKF SNL HOOK SPANNER 85MM HN13/SNL