Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 30MM HEAVY DUTY RING SPANNERS
STAHLWILLE 30MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020030
rubix:
2536105
ean:
4018754023417
Technical specifications
Opening
47
Length
565
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 30MM HEAVY DUTY RING SPANNERS
Without pipe grip, chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
44
x
48
x
203
mm
Logistic Weight
503
g
Opening
47
Length
565
mm
Weight
525
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.55
excl. VAT
/
Each
£
52.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 40 110-115 PIN SPANNER 110-115MM
GEDORE 1B-60 1B COMBINATION SPANNER 60MM
GEDORE 12X14MMFLARENUTSPAN 400 12X14
BAHCO 2Z-3/4-7/8 RING WRENCH
GEDORE 7688550 RECTANGULAR OPEN END FITTING SE 9X12 8MM 7112-08
KNIPEX 980109 RING WRENCHES CRANKED
BAHCO 1952M-13 COMBINATION WRENCH
GEDORE 11MMEXLONGCOMBISPNNR 7XL-11
"FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1-5/16"""
GEDORE ADJUSTABLE SPANNER PHOSPHATED 2C HANDLE 60S-6JP
BAHCO 111Z-2.1/2 COMBINATION WRENCH
GEDORE 22MM COMB SPANNER 6090990
BAHCO 1RM-9 RATCHET COMBI SPANNER
FACOM 42.7/16X1/2 DOUBLE END OFFSET FLARE WRENCH 7/16X1/2AF
KNIPEX 980018 OPEN JAW WRENCHES