References
Gedore:400 12x14
Rubix:118A0455
Manufacturer :6057430
EAN:4010886605745

Product details : GEDORE 12X14MMFLARENUTSPAN 400 12X14
Flare nut spanner open hexagon 12x14 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|---|
| Opening | 12x14 |
| Length | 170 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
- Delivery usually within ( 8 ) days
