Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLARE NUT WRENCH 11X13MM
BRITOOL EXPERT FLARE NUT WRENCH 11X13MM
Fixed and variable opening wrench Expert
References
expert:
E117391
rubix:
2014965
ean:
3258951173916
Technical specifications
Opening
11
Length
174
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLARE NUT WRENCH 11X13MM
Technical specifications
Attributes
Opening
11
Length
174
mm
Weight
82
g
Finishing
Chromed
Type
Hose Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.20
excl. VAT
/
Each
£
14.64
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM OPEN-END WREN 22.6X7
BAHCO 1949M-17-19 OPEN RING WRENCH
ROEBUCK 047140 RATCHET SPANNER 19MM HEX
BAHCO 2Z-5/8-11/16 RING WRENCH
FACOM ANG.SOCK.WREN 76.15
GEDORE 23MM COMBI SPANNER 7 23
STAHLWILLE 01211020 CROW RING SPANNER 1/4DR MJ20 440S MJ
GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
GEDORE 894-46 SINGLE OPEN ENDED SPANNER 46MM
STAHLWILLE STRIKING RING SPANNER 50MM 42010050
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 150MM
50MM GEDORE SLOGGING RING SPANNER 306G50
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 14MM
FACOM 101.12G 12 BI-MATERIAL QUICK ADJUST AW
BAHCO 6Z-7/8-15/16 OPEN END WRENCH