51B – Metric polygon impact wrenches
Opening | 46 |
---|---|
Length | 240 mm |
Logistic Weight | 1500 g |
---|---|
Packaged dimensions (D x W x H) | 240x70x30 mm |
Package weight | 1222 g |
Opening | 46 |
Length | 240 mm |
Weight | 1254 g |
Finishing | Polished |
Type | Box Wrench |
Usually arrives within 14 working days