Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET COMBINATION WRENCH 14MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 14MM
Fixed and variable opening wrench Expert
References
expert:
E117728
rubix:
2014997
ean:
3258951177280
Technical specifications
Opening
14
Length
210
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET COMBINATION WRENCH 14MM
Technical specifications
Attributes
Opening
14
Length
210
mm
Weight
89
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.32
excl. VAT
/
Each
£
11.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM RING WRENCH 59.14X15
GEDORE 40-42MM HOOK WRENCH 40 Z 40-42
BAHCO 1949M-24-27 OPEN RING WRENCH
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
FACOM COMBINATION WRENCH 440.1/2SR
BRITOOL EXPERT COMBINATION WRENCH 27MM
BRITOOL EXPERT OPEN ENDED WRENCH 33 X 35MM
BAHCO 28M-27 DOUBLE END SOCKET WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254
GEDORE 46MM COMB SPNR XLONG 7 XL 46
FACOM 41.15 COMBINATION SPANNER 15MM
FACOM 55A.24X26 55A OFFSET RING SPANNER METRIC 24 X 26MM
FACOM OPEN-END WREN 22.8X9
GEDORE RED R22250000 26 PIECE COMBINATION SPANNER SET & HEX KEY SET
GEDORE 10MMVDE RING SPANNER VDE2E-10