KNIPEX 9803055 NUT DRIVERS WITH HANDLE 232MM


Socket screwdriver VDE

References
knipex:98 03 055
rubix:388A4274
ean:4003773026082
brand logo
brand logo
Technical specifications
Opening5,5
Length232 mm
See all Specifications

Product details : KNIPEX 9803055 NUT DRIVERS WITH HANDLE 232MM


Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x120x50 mm
Opening5,5
Length232 mm
Weight87 g
FinishingInsulated
Diameter11 mm
TypeSocket wrench
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
  • Usually arrives within 14 working days