WERA 020101 6004 JOKER L SELF-SETTING SPANNER 16-19MM
Self-Setting Spanner
See technical informationSee documentsReferences
Documents
Product details : WERA 020101 6004 JOKER L SELF-SETTING SPANNER 16-19MM
This Wera 6004 Joker Self-Setting Spanner is a single tool that automatically adjusts to a wide range of metric and imperial sizes.
This universal spanner can be used for both multiple metric and imperial sizes, making it possible to use a single tool for the widest range of applications. The spanner automatically adjusts to different fixing sizes, the continuous and parallel jaws replacing several single spanner sizes.
The tool has an integrated lever mechanism that securely clamps the fixing between the jaws, significantly reducing the risk of slipping or damage. The ratchet function ensures fast and consistent use without removing the tool and, thanks to the corner-width rectangular prisms, a back-pivoting angle of only 30° can be realised. The single-arm design in conjunction with the ratchet function and the corner-width prism make it possible to work even in confined spaces.
Strengths
- 16 to 19 x 224mm
- Universal self-setting spanner
- Perfect for gripping, and spanning
- Ideal for use on bicycles and e-bikes
- Automatic and continuous grip of hexagon screws and bolts
- Lever mechanism when gripping avoids slipping and damage
Applications
With its automatically and continuously gripping parallel jaws the Joker spanner 6004 covers all dimensions in the respective field of application. The tool automatically finds the required size when placed on the bolt or screw, no setting required.
The parallel smooth jaws of the Joker 6004 allow surface pressure and can thus prevent rounding of the bolt or screw head, which can occur during power transmission on corners.
The ratchet function in the mouth sees to fast and consistent screwdriving without removing the tool.
Thanks to the corner-width rectangular prisms, a return angle of only 30° can be realized.
Thanks to its hole the Joker can be neatly hung on the workshop wall.
Technical specifications
| Opening | 16-19 mm (5/8-3/4') |
|---|---|
| Length | 224 mm |
| Type | flat wrench |
- Delivery usually within ( 5 ) days

