STAHLWILLE 02200016 3/8 INCH DRIVE X 16MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200016
Rubix:2018515
EAN:4018754003532



Documents
Product details : STAHLWILLE 02200016 3/8 INCH DRIVE X 16MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x35x40 mm |
|---|---|
| Logistic Weight | 45 g |
| Opening | 16 |
| Length | 37.7 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.49 excl. VAT
/ Each
£ 50.99 incl. VAT
- Usually arrives within 14 working days
