Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42050060 STRIKING FACE RING WRENCH 60MM
STAHLWILLE 42050060 STRIKING FACE RING WRENCH 60MM
4205 series striking face ring spanners
References
stahlwille:
42050060
rubix:
2018330
ean:
4018754024285
Technical specifications
Opening
93,5
Length
270
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42050060 STRIKING FACE RING WRENCH 60MM
DIN 7444
Technical specifications
Attributes
Logistics dimensions (L x W x H)
26
x
93,5
x
270
mm
Logistic Weight
1630
g
Opening
93,5
Length
270
mm
Weight
1565
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.89
excl. VAT
/
Each
£
133.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 28M-18 DOUBLE END SOCKET WRENCH
ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 14MM 865405
ANGLED PIPE SPANNER 17MM
STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
34MM PODGER SPANNER
STAHLWILLE 40031113 11 X 13MM DOE SPANNER
GEDORE 133 32 6400340 32MM AF OPEN END SLOGGING SPANNER
FACOM 64C.S1 MULTI-OPENING WRENCH
GEDORE 1B-5/16AF 1B SERIES COMBINATION SPANNER 5/16 INCH A/F
STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
BAHCO 1952M-6 COMBINATION WRENCH
FACOM FLARE NUT WRE 43.10X11
FACOM ANG.SOCK.WREN 75.35