GEDORE 7 UR 18 RATCHET COMBINATION SPANNER REVERSIBLE 18MM

Ratchet Combination Spanner Reversible - Metric

See technical information

References

Gedore:7 UR 18
Rubix:2557319
Manufacturer :2297353
EAN:4010886889435
brand logo

Technical specifications

Opening18
Length237 mm
Typeratchet spanner
See all Specifications

Product details : GEDORE 7 UR 18 RATCHET COMBINATION SPANNER REVERSIBLE 18MM


Combination ratchet spanner, reversible, 18 mm With same size each end Ring 13° offset from shaft UD profile Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm For ratchet loosening and fast tightening, with lever change High torque transfer Hollow profile comfortable to hold Warp-resistant geometry with double T-girder effect GEDORE vanadium steel 31CrV3 Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated Hot forged Jaw ground precisely to exact nominal size for optimum contact areas Tried-and-tested GEDORE technology combined anew: spanner jaws of classic no. 6, stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets In combination with adaptor 7 RA or 7 RB (order separately) the spanner 7 UR can be used as a (bit) ratchet European Patent applied

Technical specifications


Attributes
Opening18
Length237 mm
Typeratchet spanner
Finishingchromed
£ 37.55 excl. VAT
/ Each
£ 45.06 incl. VAT
  • Delivery usually within ( 8 ) days