Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE 13021000 TORQUE 1/2 DR QUICK RELEASE U.JOINT
STAHLWILLE 13021000 TORQUE 1/2 DR QUICK RELEASE U.JOINT
Quick Release Universal Joint
References
stahlwille:
13021000
rubix:
80317376
ean:
4018754151028
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13021000 TORQUE 1/2 DR QUICK RELEASE U.JOINT
Strengths
•With Quick Release safety lock
Patent
Technical specifications
Attributes
Model
510qr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.99
excl. VAT
/
Each
£
44.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK UNIVERSAL JOINT 1 INCH DRIVE IMPACT
STAHLWILLE 01542020 1/4DR X NO10 UNIFLEX SPLINE SOCKET 402ASP10=5/16
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
ROEBUCK UNIVERSAL JOINT 1/2 INCH DRIVE IMPACT
STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET
GEDORE 1DR IMPACTUNIVJOINT KB 2195
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
19MM X 3/8 HINGED SKT
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
GEDORE UNI JOINT-1/4 2095
GEDORE UNIVERSALJOINT 1/2DR 1995
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET