STAHLWILLE 03040017 1/2 INCH DRIVE X 17MM HEX UNIFLEX SOCKET
53 series UNIFLEX sockets
See technical informationReferences
Stahlwille:03040017
Rubix:2018621
EAN:4018754006205



Product details : STAHLWILLE 03040017 1/2 INCH DRIVE X 17MM HEX UNIFLEX SOCKET
53 17mm Socket, UNIFLEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x71 mm |
|---|---|
| Logistic Weight | 141 g |
| Square drive adapter | 1/2 '' |
| Model | seria 53 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 51.70 excl. VAT
/ Each
£ 62.04 incl. VAT
- Usually arrives within 14 working days
