54 IMP IMPACT screwdriver socket
Square drive adapter | 1/2 '' |
---|---|
Length | 38 mm |
Imprint size | 5 mm |
Logistics dimensions (L x W x H) | 25x25x40 mm |
---|---|
Logistic Weight | 58 g |
Square drive adapter | 1/2 '' |
Length | 38 mm |
Imprint size | 5 mm |
Model | 54imp |
Imprint | hex / allen |
Usually arrives within 14 working days