SVB-1/2" screwdriver sockets with multiple XZN® teeth
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | M6 |
Logistic Weight | 67 g |
---|---|
Packaged dimensions (D x W x H) | 60x22x22 mm |
Package weight | 67 g |
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | M6 |
Imprint | XZN |
Usually arrives within 14 working days