"STAHLWILLE 23050019 1/2"" IMPACT INHEX SKT 19MM"
54 IMP IMPACT screwdriver socket
See technical informationReferences
Stahlwille:23050019
Rubix:206A7183
EAN:4018754233878




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 50 mm |
| Imprint | hex / allen |
Product details : "STAHLWILLE 23050019 1/2"" IMPACT INHEX SKT 19MM"
1/2" internal square connection, for internal hex bolts, for nut setters, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x50 mm |
|---|---|
| Logistic Weight | 164 g |
| Square drive adapter | 1/2 '' |
| Length | 50 mm |
| Imprint | hex / allen |
| Imprint size | 19 mm |
| Model | 54imp |
| Material | chrome alloy steel (chrome alloy steel) |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- Usually arrives within 14 working days