ROEBUCK SUPER SLIM EXTRAWIDE ADJUST WRENCH 150MM


Comfort Grip Adjustable Wrench Extra Wide Opening & Slim Jaws - Phosphate

References
roebuck:6822492
rubix:2525344
ean:3660338518195
brand logo
brand logo
Technical specifications
Opening34
Length176 mm
See all Specifications

Product details : ROEBUCK SUPER SLIM EXTRAWIDE ADJUST WRENCH 150MM



• Chrome-vanadium steel.
• Phosphate finish.
• Left rotation.
• Extra wide opening.
• Extra-fine jaws (4.5 mm).
• Comfortable rubber grip.
• Extra-fine jaws (up to 50% thinner than standard open-ended wrenches) provide greater accessibility due to their reduced thickness, along the full length of the extra slim jaw

Technical specifications


Attributes
Opening34
Length176 mm
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 24.79 excl. VAT
/ Each
£ 29.75 incl. VAT
  • In stock: Next day delivery