STAHLWILLE 02200026 3/8 INCH DRIVE X 26MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200026
Rubix:2018524
EAN:4018754149162



Documents
Product details : STAHLWILLE 02200026 3/8 INCH DRIVE X 26MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x50x70 mm |
|---|---|
| Logistic Weight | 80 g |
| Opening | 26 |
| Length | 47 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 54.92 excl. VAT
/ Each
£ 65.90 incl. VAT
- Usually arrives within 14 working days
