Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 19MM 8298252 4S-RW19
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 19MM 8298252 4S-RW19
Megagear combination ratchet wrench
References
roebuck:
8298265
rubix:
2583147
ean:
3660338518997
Technical specifications
Opening
19
Length
248
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 19MM 8298252 4S-RW19
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
Opening
19
Length
248
mm
Finishing
other
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.66
excl. VAT
/
Each
£
48.79
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM 76.19SLS ANGLED 12 POINT SOCKET WRENCH 19MM - SAFETY LOCK SYSTEM
FACOM 467BF.15 RATCHET SPANNER
BRITOOL EXPERT OFFSET RING WRENCH 6X7MM
GEDORE 6 1/2X9/16AF 607045 A.F OPEN JAW SPANNER 1/2IN X 9/16IN
GEDORE 7R-10 7R COMBINATION RATCHET SPANNER 10MM
GEDORE 115 OENDED SLOGGING 133 115
ROEBUCK DOUBLE OPEN ENDED SPANNER 32 X 36MM
FACOM RING WREN 59TX.10X12
BRITOOL EXPERT ADJUSTABLE WRENCH 600MM
GEDORE 8791-11 8791 SPIGOT OPEN END FITTING 16 Z 11MM
GEDORE 2 18X19MM DOUBLE ENDED RING SPANNER
FACOM 51B.40 POLYGON IMPACT WRENCHES 40 MM
FACOM 440.5.5H COMBINATION WRENCH 5.5MM (6 POINT)
1/2X9/16 OFF RATCHET RING SPN
SINGLE RING SPANNER 80MM 6035380