Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM 17MM FH COMBISPANNER 467BF.17
FACOM 17MM FH COMBISPANNER 467BF.17
Ratchet wrench with articulated head
References
facom:
467BF.17
rubix:
155A1030
ean:
3662424065224
Technical specifications
Opening
17
Length
191
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 17MM FH COMBISPANNER 467BF.17
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
Opening
17
Length
191
mm
Weight
167
g
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.70
excl. VAT
/
Each
£
35.64
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 41171212 COMB.RATHCET SPANNER 12MM 17.12
ROEBUCK OPEN ENDED SPANNER 7/16 X 1/2 WHITWORTH
FACOM 4409/16 COMBINATION WRENCH 9/16 INCH A/F
STAHLWILLE 40095050 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 5MM
WERA 073275 JOKER WRENCH RATCHET COMBI 15MM SB
BAHCO 6M-7-8 OPEN END WRENCH
FACOM T SKT WREN 99C.15
BAHCO 28M-21 DOUBLE END SOCKET WRENCH
STAHLWILLE 58211013 13MM OPEN END INSERT TOOL 9 X 12
BAHCO 894M-55 OPEN END WRENCH
GEDORE 306-32 32MM RING SLOGGING SPANNER
STAHLWILLE 42050041 STRIKING FACE RING WRENCH 41MM
BAHCO 2M-6-7 RING WRENCH
FACOM WRENCH 92A.8
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 14MM 865405