Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT LONG COMBINATION WRENCH 12MM
BRITOOL EXPERT LONG COMBINATION WRENCH 12MM
Fixed and variable opening wrench Expert
References
expert:
E110705
rubix:
2517385
ean:
3258951107058
Technical specifications
Opening
12
Length
197
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT LONG COMBINATION WRENCH 12MM
Technical specifications
Attributes
Opening
12
Length
197
mm
Weight
75
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.29
excl. VAT
/
Each
£
12.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 64.17X19 64 RATCHETING RING SPANNER 17 X 19MM
FACOM FLARE NUT WRE 70A.12
BAHCO 895M-36-41 OPEN END WRENCH
BAHCO 1949M-12-13 OPEN RING WRENCH
GEDORE 7MM COMBI SPANNER 7 7
FACOM OPEN-END WREN 34.13/32
WERA 073273 JOKER WRENCH RATCHET COMBI 13MM SB
BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
ROEBUCK SS43RING SLOGGING RING SPANNER 2.11/16 A/F
FACOM COMBINATION WRENCH 41.22
GEDORE 3300899 R07501019 DBL RING RATCHET SPA N.SET 10+13+17+19MM
GEDORE 894 24 SINGLE OPEN ENDED SPANNER 24MM
GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
FACOM COMBINATION WRENCH 12MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 20MM