STAHLWILLE 41031011 10 X 11MM DOUBLE END RING SPANNER
220 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41031011
Rubix:2018354
EAN:4018754140374



Documents
Product details : STAHLWILLE 41031011 10 X 11MM DOUBLE END RING SPANNER
Extra long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x17x248 mm |
|---|---|
| Logistic Weight | 80 g |
| Opening | 10x11 |
| Length | 250 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.80 excl. VAT
/ Each
£ 54.96 incl. VAT
- Usually arrives within 14 working days
