GEDORE 2133 12 12MM NUT DRIVER WITH 3C-HANDLE


Socket wrench 3 C grip - 2133

References
gedore:2133 12
rubix:80039445
manufacturer :1746928
ean:4010886841082
brand logo
brand logo
Technical specifications
Opening12
Length245 mm
See all Specifications

Product details : GEDORE 2133 12 12MM NUT DRIVER WITH 3C-HANDLE


Nut driver with 3C-handle 12 mm Acc. to DIN 3125, ISO 2725-1 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm 10 mm and larger with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus steel

Technical specifications


Attributes
Logistic Weight221 g
Opening12
Length245 mm
Weight221 g
FinishingChromed
TypeSocket wrench
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
  • Usually arrives within 14 working days