Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02500064 3/8 INCH DRIVE X 1.1/2 AF CROW-FOOT
STAHLWILLE 02500064 3/8 INCH DRIVE X 1.1/2 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500064
rubix:
4527158
ean:
4018754004782
Technical specifications
Length
58
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02500064 3/8 INCH DRIVE X 1.1/2 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
64
x
59
mm
Logistic Weight
118
g
Length
58
mm
Weight
118
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.11
excl. VAT
/
Each
£
84.13
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
BAHCO 1949M-12-13 OPEN RING WRENCH
BAHCO 111M-22 COMBINATION WRENCH 22MM
STAHLWILLE 16X17 MM DBL END RING SPANNER 41051617
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 375MM
FACOM COMBINATION W 39.7
BAHCO 111M-36 COMBINATION WRENCH 36MM
GEDORE 8791-36 8791 SPIGOT OPEN END FITTING 16 Z 36MM
GEDORE 6 46X50 46 X 50MM DOE SPANNER
FACOM 55A.12X13 55A OFFSET RING SPANNER METRIC 12 X 13MM
BAHCO 6M-16-18 OPEN END WRENCH
BAHCO 111M-5.5 COMBINATION WRENCH 5.5MM
STAHLWILLE 40061414 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 14MM
FACOM FLARE NUT WRENCH 42.30 X 32
GEDORE RED R09100060 6MM COMBINATION SPANNER
GEDORE RED R09100130 13MM COMBINATION SPANNER