References
Bahco:747-28
Rubix:401A5043
Manufacturer :747-28
EAN:7314150362691



Product details : BAHCO 747-28 3/8 OPEN END-28
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 28 mm |
|---|---|
| Length | 35 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 60.75 excl. VAT
/ Each
£ 72.90 incl. VAT
- Delivery usually within ( 14 ) days
