Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT LONG COMBINATION WRENCH 14MM
BRITOOL EXPERT LONG COMBINATION WRENCH 14MM
Fixed and variable opening wrench Expert
References
expert:
E110707
rubix:
2517387
ean:
3258951107072
Technical specifications
Opening
14
Length
223
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT LONG COMBINATION WRENCH 14MM
Technical specifications
Attributes
Opening
14
Length
223
mm
Weight
100
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.94
excl. VAT
/
Each
£
14.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 41.16
STAHLWILLE 42050032 STRIKING FACE RING WRENCH 32MM
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 150MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 19MM 865310
BRITOOL EXPERT ANG/BOX WRENCH 55MM
BRITOOL EXPERT OFFSET RING WRENCH 20 X 22MM
FACOM COMBINATION W 39.11/16
GEDORE 40 80-90 50-90 HOOK SPANNER
GEDORE 6019260 30/32MM RING SPANNER 2-30X32
STAHLWILLE 40031013 10 X 13MM DOE SPANNER
DRAPER EXPERT 55718 OPEN END SPANNER 17 X 19MM
FACOM 440.7/8 COMBINATION WRENCH 7/8 INCH A/F
ROTHENBERGER WIDE JAW WRENCH 8IN 70460
FACOM SOCKET WRENCH 66A.10X13MM
FACOM 12 POINT METRIC COMBINATION WRENCH 15MM - SAFETY LOCK SYSTEM