Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE OPEN ENDED SPANNER 14 X 15MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 14 X 15MM
Double Open Ended Spanners - Metric
References
roebuck:
4972167
rubix:
248224
Technical specifications
Opening
14X15
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DOUBLE OPEN ENDED SPANNER 14 X 15MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to DIN3110.
Technical specifications
Attributes
Opening
14X15
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.65
excl. VAT
/
Each
£
10.38
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 111M-28 COMBINATION WRENCH 28MM
FACOM J.11CF CROWSFOOT SPANNER 3/8 DRIVE X 11MM
BRITOOL EXPERT FLEX RATCHET WRENCH 19 MM
FACOM 101.8PB ADJUSTABLE WRENCH 8IN QUICK ADJUST METAL
BRITOOL EXPERT ADJ.WRENCH 250MM
FACOM 101.12GPB ADJUSTABLE WRENCH 12IN QUICK ADJUST BI-MATERIAL
KNIPEX 980304 NUT DRIVERS WITH HANDLE 232MM
ROEBUCK COMBINATION SPANNER 3/16WW
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 7/16IN
STAHLWILLE COMBINATION SPANNER 40082424 24MM
GEDORE 894 65 SINGLE OPEN ENDED SPANNER 65MM
BAHCO 9029 C ADJUSTABLE WRENCH 9029 C
BAHCO 8072 C IP ADJUSTABLE WRENCH 10IN
FACOM 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 41MM 45.41
FACOM PIN WRENCH 126A.50