Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
Speeder Brace
References
stahlwille:
13100010
rubix:
247A8065
ean:
4018754013142
Technical specifications
Square drive adapter
1/2
''
Length
456
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13100010 5501-1/2IN SPEEDER BRACE 17IN
Technical specifications
Attributes
Logistics dimensions (L x W x H)
35
x
120
x
468
mm
Logistic Weight
615
g
Square drive adapter
1/2
''
Length
456
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.27
excl. VAT
/
Each
£
61.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
GEODORE 10 X 1/2 SQ. DR. EXTENSION (1990-10) 6143940
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
GEDORE 3/4DRIMPEXTENSN205MM KB3290-8
GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
STAHLWILLE 15010003 559 EXTENSION 3/4 INCH DRIVE 4 95MM
"WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 400MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 50MM J.208
FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR