References
Bahco:9563AB
Rubix:042699
EAN:7314153014085


Technical specifications
| Square drive adapter | 1 vierkant '' |
|---|---|
| Length | 440 mm |
| Diameter | 25 mm |
Product details : BAHCO 9563AB EXTENSION BAR 1IN 400MM
Extensions for 1" square drive and 1" sockets. High-alloy quality steel. Matte finish. ISO 3316 / 1174. DIN 3123 / 3120; UNE 16511.
Technical specifications
Attributes
| Logistic Weight | 2080 g |
|---|---|
| Square drive adapter | 1 vierkant '' |
| Length | 440 mm |
| Diameter | 25 mm |
| Type | extension bar 1 square drive (matt steel) |
Show UNSPSC/ECL@SS
£ 87.66 excl. VAT
/ Each
£ 105.19 incl. VAT
- Delivery usually within ( 14 ) days