References
Gedore:3090-5
Rubix:45021597
Manufacturer :6236790
EAN:4010886623671

Product details : GEDORE 3090 5IN EXTENSION
Extension 3/8" 125 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 125 mm |
| Diameter | 10 mm |
| Type | kb 3090-5 |
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
- Delivery usually within ( 8 ) days
