Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980305 NUT DRIVERS WITH HANDLE 232MM
KNIPEX 980305 NUT DRIVERS WITH HANDLE 232MM
Fixed and variable opening wrench Knipex
References
knipex:
98 03 05
rubix:
388A4273
ean:
4003773071686
Technical specifications
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980305 NUT DRIVERS WITH HANDLE 232MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
230
x
30
x
30
mm
Logistic Weight
70
g
Length
230
mm
Type
Socket wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.40
excl. VAT
/
Each
£
17.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 894-27 SINGLE OPEN ENDED SPANNER 27MM
KNIPEX 980109 RING WRENCHES CRANKED
STAHLWILLE 41030608 6 X 8MM DOUBLE END RING SPANNER
BAHCO 4040M-6-7 FLEX HEAD WRENCH
GEDORE 6 30X32 30MM X 32MM DOE SPANNER
FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16
GEDORE 8791-22 8791 SPIGOT OPEN END FITTING 16 Z 22MM
STAHLWILLE 17 SW 10 41171010 COMBINATION RATCHET SPANNER 10MM
GEDORE 26 R 12X13 TUBULAR BOX SPANNER MM
SKF HOOK SPANNER 95-100MM HN15
ROEBUCK COMBINATION WRENCH SPANNER OPENING 9MM 865257
BAHCO 8071V ADJUSTABLE WRENCH 1000V 8IN
STAHLWILLE 8 X 9 MM DBL END RING SPANNER 41050809
GEODORE COMBINATION 19MM HEX SPANNER MP6090800
GEDORE 50MM RINGSLOGSPANNER 306 50