Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 27 X 29MM
BRITOOL EXPERT OFFSET RING WRENCH 27 X 29MM
Fixed and variable opening wrench Expert
References
expert:
E113368
rubix:
2015017
ean:
3258951133682
Technical specifications
Opening
27
Length
372
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 27 X 29MM
Technical specifications
Attributes
Opening
27
Length
372
mm
Weight
662
g
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.15
excl. VAT
/
Each
£
39.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 46MM SLOGGING WRENCH 51BS.46
MELFORM MEL TM 14 16MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
STAHLWILLE 40080808 COMBINATION SPANNER 8MM
MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
FACOM 51B.50 POLYGON IMPACT WRENCHES 50 MM
FACOM COMBINATION W 40.3/4LA
ROEBUCK WRENCH SOCKET 6X12 OPENING 7MM 865298
GEDORE 30MM COMBI SPANNER 7 30
BAHCO 111Z-1.7/16 COMBINATION WRENCH 1.7/16IN
GEDORE 75MM RING SPANNER 2 A 75
BAHCO 6M-27-30 OPEN END WRENCH
BAHCO 894M-11 OPEN END WRENCH
BAHCO 6Z-19/32-11/16 OPEN END WRENCH
FACOM RING WRENCH 59.26X28