115A – Monkey wrenches with tenons
Opening | 50 |
---|---|
Length | 215 mm |
Logistic Weight | 376 g |
---|---|
Packaged dimensions (D x W x H) | 215x55x20 mm |
Package weight | 376 g |
Opening | 50 |
Length | 215 mm |
Weight | 340 g |
Finishing | Satin/Chrome |
Number of sides | 1 |
Type | Hook spanner |
Usually arrives within 14 working days