References
Gedore:534 19
Rubix:122A1680
Manufacturer :6512810
EAN:4010886651285

Product details : GEDORE 19MM SH COMBIWRENCH 534 19
Combination swivel head wrench 19 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 304 g |
|---|---|
| Opening | 19 |
| Length | 283 mm |
| Type | combination wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ Each
£ 37.32 incl. VAT
- Delivery usually within ( 8 ) days
