FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/16IN


440.SLS - Combination wrenches in inches - SLS

References
facom:440.11/16SLS
rubix:2588644
ean:3662424028793
brand logo
brand logo
Technical specifications

Product details : FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/16IN


440.SLS - Combination wrenches in inches - SLS
- Tool equipped with FACOM SLS fastening solution to protect against accidental falls.
- The "sliding" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Standard wrench for all common applications.
- High level of mechanical performance combined with a compact footprint meeting aeronautical standards.
- Eye head:
- Eye clearance (dimension E) designed for improved accessibility to series or recessed screws.
- 12-sided eye with OGV® profile for powerful tightening while protecting the nut.
- 15° inclined eye head.
- Fork head:
- Fork inclined at 15°.
- Optimized fork head-fork geometry for improved accessibility.
- Dimensions in inches: from 1/4" to 1"5/16.
- Satin chrome finish.

Technical specifications


Attributes
Packaged dimensions (D x W x H)205x35x15 mm
Package weight144 g
Length202 mm
Weight155 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 43.31 excl. VAT
/ Each
£ 51.97 incl. VAT
  • Usually arrives within 14 working days