Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
VALLORBE VLA2443-0 6 PIECE NEEDLE FILE SET 160MM CUT 0
VALLORBE VLA2443-0 6 PIECE NEEDLE FILE SET 160MM CUT 0
6 PIECE NEEDLE FILE SET 160MM
References
vallorbe swiss:
VLA2443-0
rubix:
395A1978
manufacturer :
VLA2443-0
Product details
Technical specifications
Product details : VALLORBE VLA2443-0 6 PIECE NEEDLE FILE SET 160MM CUT 0
Each set contains six files, 160mm in length, cut 0 in a wallet
Contents 1 x pillar, half round, warding, three square, square and round.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.33
excl. VAT
/
Each
£
90.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE 200MM HAND SECOND 879932
BAHCO 1-110-12-1-2 12IN FLAT WITH HANDLE CUT 1
PFERD 11071203 CHAIN SAW FILE 412 4X3 200 X 4.0 CLASSSIC
ROEBUCK ENGINEERS FILE 150MM HALF ROUND SMOOTH 879974
BAHCO 1-230-06-2-2 6IN ROUND WITH HANDLE CUT 2
ROEBUCK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH
BAHCO 2-302-16-2-0 16CM 3SQUARE NEEDLE FILE CUT 2
BAHCO 1-210-10-1-0 10IN HALF ROUND FILE CUT 1
ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 150MM
ROEBUCK ENGINEERS FILE 200MM HAND BASTARD 879928
BAHCO 650 ERGO UNIVERSAL PAINT SCRAPER WITH 2 COMPONENT HANDLE 50MM
ROEBUCK HANDLED ENGINEERS FILE 12 INCH ROUND BASTARD
ROEBUCK 40350 ENGINEERS FILE 12 ROUND SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 150MM