References
Superseded Ref:4972035
Roebuck:879932
Rubix:209A7590
EAN:3660338334108

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM HAND SECOND 879932
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Type of cut | second |
| Section | 20x5 mm |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Usually arrives within 14 working days
