ROEBUCK NON SPARKING HEX KEY 13MM 846078
6-sided male spark resistant wrench
See technical informationReferences
Roebuck:846078
Rubix:209A7772
EAN:3660338083129


Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 13 mm |
| Material | aluminum bronze |
Product details : ROEBUCK NON SPARKING HEX KEY 13MM 846078
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 13 mm |
| Material | aluminum bronze |
| Weight | 200 g |
| Length | 132 mm |
Show UNSPSC/ECL@SS
£ 45.11 excl. VAT
/ Each
£ 54.13 incl. VAT
- In stock: Next day delivery