Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6316-M-C4 0191112400040 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6316-M-C4, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
63..
References
fag:
6316-M-C4
rubix:
244A4113
manufacturer :
0191112400040
ean:
4026677171955
Technical specifications
Inner diameter
80
mm
Outer diameter
170
mm
Width
39
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6316-M-C4 0191112400040 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 63..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Logistic Weight
4441
g
Inner diameter
80
mm
Outer diameter
170
mm
Width
39
mm
Sealing
Open
Bearing Clearance
C4
Series
63..
Cage
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.92
excl. VAT
/
Each
£
293.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6211ZZC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing PTN 6007-2RS, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6007-C-2Z>V, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6204-C-2HRS-N>V, Width: 14 mm
Deep groove ball bearing SNR 6304.HT200, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 307-2Z, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 6000-ZZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6040-M-C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
Deep groove ball bearing SKF 6324/C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6309 NR/C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN 61701-2RS, Outer diameter: 18 mm | Width: 4 mm | Inner diameter: 12 mm
Deep groove ball bearing PTN 61801-2Z, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6002C3, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6001-ZZ, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6002LLUC3/5K, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm