54 series INHEX sockets
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 12 mm |
Logistics dimensions (L x W x H) | 24x24x60 mm |
---|---|
Logistic Weight | 122 g |
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 12 mm |
Model | 54 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days