References
Bahco:FF1A41
Rubix:401A4397
Manufacturer :FF1A41
EAN:7314150266982



Product details : BAHCO FF1A41 FOAM W/STRIKING SAWS...
Includes 9 pieces
2171G-160 side cutting pliers, 160 mm
2470 G-160 snip nose pliers
2971G-250 adjustable joint pliers, 250 mm
MTB-3-16 measuring tape, 16 mm, 3 m
WR2-12 wooden rule, 2 m
3625W-35 nylon tip mallet, 35 mm
481-300 German DIN hammer, 300 mm
218 mini hacksaw
306 hand hacksaw frame
Foam available with laser marked
2171G-160 side cutting pliers, 160 mm
2470 G-160 snip nose pliers
2971G-250 adjustable joint pliers, 250 mm
MTB-3-16 measuring tape, 16 mm, 3 m
WR2-12 wooden rule, 2 m
3625W-35 nylon tip mallet, 35 mm
481-300 German DIN hammer, 300 mm
218 mini hacksaw
306 hand hacksaw frame
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Height | 42 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 129.47 excl. VAT
/ Each
£ 155.36 incl. VAT
- Delivery usually within ( 14 ) days
