References
Bahco:FF1F1005
Rubix:401A4271
Manufacturer :FF1F1005
EAN:7314150286300



Product details : BAHCO FF1F1005 SCD TORX 1 - 12 PCS2/3
Includes 12 pieces
808050 ratcheting screwdriver, 1/4", 6 pieces
59S/31-3 bit set, 31 pieces TORX®-TR/PH/PZ
808050S stubby ratcheting 1/4" bit holder screwdriver
BE-8908 ERGO™ screwdriver TORX® T8 x 75 mm
BE-8909 ERGO™ screwdriver TORX® T9 x 75 mm
BE-8910 ERGO™ screwdriver TORX® T10 x 65 mm
BE-8915 ERGO™ screwdriver TORX® T15 x 100 mm
BE-8920 ERGO™ screwdriver TORX® T20 x 100 mm
BE-8925 ERGO™ screwdriver TORX® T25 x 125 mm
BE-8927 ERGO™ screwdriver TORX® T27 x 125 mm
BE-8930 ERGO™ screwdriver TORX® T30 x 150 mm
K6650-1/4 ball end adaptor, 1/4" to 1/4", 50 mm
Foam available with laser marked
808050 ratcheting screwdriver, 1/4", 6 pieces
59S/31-3 bit set, 31 pieces TORX®-TR/PH/PZ
808050S stubby ratcheting 1/4" bit holder screwdriver
BE-8908 ERGO™ screwdriver TORX® T8 x 75 mm
BE-8909 ERGO™ screwdriver TORX® T9 x 75 mm
BE-8910 ERGO™ screwdriver TORX® T10 x 65 mm
BE-8915 ERGO™ screwdriver TORX® T15 x 100 mm
BE-8920 ERGO™ screwdriver TORX® T20 x 100 mm
BE-8925 ERGO™ screwdriver TORX® T25 x 125 mm
BE-8927 ERGO™ screwdriver TORX® T27 x 125 mm
BE-8930 ERGO™ screwdriver TORX® T30 x 150 mm
K6650-1/4 ball end adaptor, 1/4" to 1/4", 50 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 42 |
|---|---|
| Height | 43 mm |
| Width | 362 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 200.68 excl. VAT
/ Each
£ 240.82 incl. VAT
- Delivery usually within ( 14 ) days
