ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE A 180X410X30MM
FOAM INLAYS 9 OPEN ENDED SPANNERS TYPE A
See technical informationSee documentsReferences
Roebuck:890399
Rubix:236A8555
EAN:3660338429255

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE A 180X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition (mm):
Ø 6x7 - 8x9 - 10x11- 12x13-14x15-16x17-18x19-21x23-22x24
Some sizes are available individually
Composition (mm):
Ø 6x7 - 8x9 - 10x11- 12x13-14x15-16x17-18x19-21x23-22x24
Some sizes are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Height | 30 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 50.11 excl. VAT
/ Each
£ 60.13 incl. VAT
- In stock: Next day delivery
