References
Bahco:FF1A03
Rubix:401A4239
Manufacturer :FF1A03
EAN:7314150228607



Product details : BAHCO FF1A03 FOAM W/ MIXED TOOLS
Includes 18 pieces
BE-9770 black hex L-key set, long ball end 9 pieces, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
2171G-160 side cutting pliers, 160 mm
2678G-160 combination pliers, 160 mm
2971G-250 adjustable joint pliers, 250 mm
3734N drift punch, 4 x 150, 6 mm x 150 mm
481-400 German DIN hammer, 400 mm
306 hacksaw frame and Sandflex® bi-metal blade
1-100-08-2-2 ERGO™ flat file with handle, 8", second
MTG-5-19 measuring tape, 19 mm, 5 m
Foam available with laser marked
BE-9770 black hex L-key set, long ball end 9 pieces, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
2171G-160 side cutting pliers, 160 mm
2678G-160 combination pliers, 160 mm
2971G-250 adjustable joint pliers, 250 mm
3734N drift punch, 4 x 150, 6 mm x 150 mm
481-400 German DIN hammer, 400 mm
306 hacksaw frame and Sandflex® bi-metal blade
1-100-08-2-2 ERGO™ flat file with handle, 8", second
MTG-5-19 measuring tape, 19 mm, 5 m
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 18 |
|---|---|
| Height | 50 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 165.64 excl. VAT
/ Each
£ 198.77 incl. VAT
- Delivery usually within ( 14 ) days
