References
Bahco:FF1E1009EH
Rubix:401A4327
Manufacturer :FF1E1009EH
EAN:7314150352579



Product details : BAHCO FF1E1009EH SCREW.TORX- 6 PCS1/3 W/HANGER
1/3 foam in hang packaging
Includes 6 pcs
BE-8908 screwdriver ERGO TX 8X75
BE-8910 screwdriver ERGO TX 10X75
BE-8915 screwdriver ERGO TX 15X100
BE-8920 screwdriver ERGO TX 20X100
BE-8925 screwdriver ERGO TX 25X125
BE-8930 screwdriver ERGO TX 30X150
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Includes 6 pcs
BE-8908 screwdriver ERGO TX 8X75
BE-8910 screwdriver ERGO TX 10X75
BE-8915 screwdriver ERGO TX 15X100
BE-8920 screwdriver ERGO TX 20X100
BE-8925 screwdriver ERGO TX 25X125
BE-8930 screwdriver ERGO TX 30X150
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Height | 55 mm |
| Width | 185 mm |
| Depth | 480 mm |
Show UNSPSC/ECL@SS
£ 48.55 excl. VAT
/ Each
£ 58.26 incl. VAT
- Delivery usually within ( 14 ) days
