ROEBUCK TRAY MODULE SOCKET WRENCHES 6 X 6 10 PIECE 865447
6x6 tube wrenches side table module
See technical informationSee documentsReferences
Roebuck:865447
Rubix:209A7453
EAN:3660338197734

Documents
Product details : ROEBUCK TRAY MODULE SOCKET WRENCHES 6 X 6 10 PIECE 865447
Composition (mm):
.
Ø 8, 9, 10, 11, 12, 13, 14, 15, 17, 19.
Ø 8, 9, 10, 11, 12, 13, 14, 15, 17, 19.
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Height | 40 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 93.57 excl. VAT
/ Each
£ 112.28 incl. VAT
- Usually arrives within 14 working days
