Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
GEDORE 1500CT1-8000 FOAM MODULE WITH TOOLS
GEDORE 1500CT1-8000 FOAM MODULE WITH TOOLS
Retaining ring plier set 1500 CT1
References
gedore:
1500 CT1-8000
rubix:
45027138
manufacturer :
2309181
ean:
4010886895696
Technical specifications
Number of elements
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 1500CT1-8000 FOAM MODULE WITH TOOLS
Mounting pliers in Check-Tool module
Technical specifications
Attributes
Logistic Weight
1010
g
Number of elements
4
Material
Foam
Height
35
mm
Width
158
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.98
excl. VAT
/
Each
£
183.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODM.AT6PB PROT SD FOAM MODULE 10PCE STD
FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC
FACOM 9 PIECE 44 OPEN END WRENCH SET 6 TO 24MM IN FOAM MODULE
MILWAUKEE 4932479827 MAXBITE COMBINATION SPANNER 15PC SET FOAM INSERT
FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
FACOM MODM.AT2 PROT SD FOAM MODULE 8PCE STD
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
FACOM MODM.84TZSA MODM.84TZS FOAM MOD HANDLE KEYS
ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE B 350X365X30MM
ROEBUCK WATERPUMP PLIER, VICE GRIP MODULE 880747
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEA 360X410X30MM
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEB 175X365X30MM
FACOM MOD.467BXLPB PLASTIC TRAY 6X467B METRIC