FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET

Socket Set

See technical information

References

Facom:MODM.SL2U
Rubix:239A5301
EAN:3148519456455
brand logo

Technical specifications

Number of elements26
See all Specifications

Product details : FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET


Foam module 1/2" in inches
- Including:
- 1 ratchet SL.171.
- 2 locking extensions S.210RC and S.215RC.
- 16 1/2" S sockets from 3/8" to 1"1/4.
- 7 long 1/2" S.LA sockets from 1/2" to 7/8".
- Foam tray: PM.MODSL2U.
Weight: 00 kg.

Strengths

1/2 inch locking module MODM.SL2U

Technical specifications


Attributes
Logistic Weight3981 g
Packaged dimensions (D x W x H)450x205x55 mm
Package weight3992 g
Number of elements26
Materialfoam
£ 431.81 excl. VAT
/ Each
£ 518.17 incl. VAT
  • Delivery usually within ( 14 ) days